
Market Square 20'' Wide 3Light Vanity Light, Brushed Nickel (Discontinued)
- Mfr # CN300312
- Zoro # G008433500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN300312
Zoro #
G008433500
UPC #
748119142692
Country of Origin
China
Dimensions
Height
11 in
Length
5 in
Width
20 in
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Transitional
Shade Material
Glass
Housing Material
Metal
Glass Color
Clear
Lamp Watts
60
Series
Market Square
Lighting Technology
Incandescent
Description
Market Square 20'' Wide 3Light Vanity Light Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.