Mendham 19'' High 1Light Outdoor Sconce, Hazelnut Bronze (Discontinued)
- Mfr # 8511EW/70
- Zoro # G608204531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8511EW/70
Zoro #
G608204531
UPC #
830335023623
Country of Origin
China
Dimensions
Width
9 in
Height
19 in
Length
12 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Mendham
Light Technology
Incandescent
Watts
75
Lens Material
Glass
Finish
Hazelnut Bronze
Glass Color
Clear
Fixture Housing Color
Bronze
Type
Medium
Housing Material
Metal
Lamp Type
A19
Description
Mendham 19'' High 1Light Outdoor Sconce Hazelnut Bronze
- •9in W x 12in D x 19in H
- •Item available in hazelnut bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Rated for outdoor use
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.