Mendham 1Light Outdoor Sconce in Hazelnut Bronze (Discontinued)
- Mfr # 8561EW/70
- Zoro # G508204587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8561EW/70
Zoro #
G508204587
UPC #
748119077048
Country of Origin
China
Dimensions
Width
19 in
Height
12 in
Length
9 in
Details
Item
Outdoor Wall Sconce
Series
Mendham
Watts
75
Lens Material
Glass
Finish
Hazelnut Bronze
Glass Color
White
Fixture Housing Color
Brown
Housing Material
Metal
Lamp Type
A19
Type
Medium - E26
Description
Mendham 1Light Outdoor Sconce in Hazelnut Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.