Mendham 22'' High 1Light Outdoor Post Light, Hazelnut Bronze (Discontinued)
- Mfr # 8511EP/70
- Zoro # G108204499
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8511EP/70
Zoro #
G108204499
UPC #
830335023647
Country of Origin
China
Dimensions
Width
9 in
Height
22 in
Length
9 in
Details
Item
Post Light
Finish
Hazelnut Bronze
Glass Color
Clear
Housing Material
Metal
Number of Lamps
1
Series
Mendham
Lens Material
Glass
Lighting Technology
Incandescent
Voltage
120
Bulb Base Type
Medium
Color
Bronze
Bulb Type
A19
Watts
75
Indoor/Outdoor Usage
Outdoor
Description
Mendham 22'' High 1Light Outdoor Post Light Hazelnut Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.