Mendham 9'' Wide 1Light Outdoor Pendant, Hazelnut Bronze (Discontinued)
- Mfr # 8511EH/70
- Zoro # G608209796
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8511EH/70
Zoro #
G608209796
UPC #
830335023654
Country of Origin
China
Dimensions
Length
9 in
Width
9 in
Height
16 in
Details
Number of Lights
1
Bulb Base Type
Medium
Series
Mendham
Style
Traditional
Shade Material
Glass
Frame Material
Metal
Frame Finish
Hazelnut Bronze
Light Bulb Wattage
75
Description
Mendham 9'' Wide 1Light Outdoor Pendant Hazelnut Bronze
- •9in W x 9in D x 16in H
- •Item available in hazelnut bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Rated for outdoor use
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.