Mercury 4inch Square Recessed Light in White, Integrated LED (Discontinued)
- Mfr # LR11044
- Zoro # G108210032
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR11044
Zoro #
G108210032
UPC #
748119131382
Country of Origin
China
Dimensions
Length
4.75 in
Width
4.75 in
Height
1.5 in
Details
Light Technology
LED
Item
Recessed
Watts
9
Number of Lamps
1
Dimmable
Yes
Voltage
120
Color Temperature
3000K
Color Rendering Index
90
Finish
White
Housing Material
Metal
Bulb Base Type
Integrated
Indoor/Outdoor Usage
Indoor
Trim Color
White
Lamp Type
Integrated LED
Series
Mercury
Description
Mercury 4inch Square Recessed Light in White Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.