Zoro Homepage
This item is Discontinued.
No Product Image Available

Mercury 6inch New Construction, Frame Only (Discontinued)

  • Mfr # LR0006X
  • Zoro # G008210125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR0006X
Zoro #
G008210125
UPC #
748119131412
Country of Origin
China

Dimensions

Height
1 in
Width
24 in
Length
24 in

Details

Item - Recessed Down Light
Recessed
Reflector or Baffle Color
Silver
Finish
Galvanized
Switch Style
Modern/Contemporary
Material
Metal

Description

Mercury 6inch New Construction Frame Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.