Mercury 6inch Round Recessed Light in White, Integrated LED (Discontinued)
- Mfr # LR10064
- Zoro # G708210142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR10064
Zoro #
G708210142
UPC #
748119131375
Country of Origin
China
Dimensions
Length
7 in
Width
7 in
Height
1.5 in
Details
Item
Recessed
Light Technology
LED
Watts
15
Number of Lamps
1
Dimmable
Yes
Voltage
120
Color Temperature
3000K
Color Rendering Index
90
Finish
White
Trim Color
White
Series
Mercury
Housing Material
Metal
Indoor/Outdoor Usage
Indoor
Bulb Base Type
Integrated
Lamp Type
Integrated LED
Description
Mercury 6inch Round Recessed Light in White Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.