
Metal Housing, 6ft Power Cord with Plug and Line Switch, 2Pcs 12inch Jump Cord, 1Pc Has 1 Tail, 2Pc (Discontinued)
- Mfr # MLE433-5-30K
- Zoro # G708210135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE433-5-30K
Zoro #
G708210135
UPC #
60646074315
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Height
0.8 in
Details
Item
Under Cabinet - Utility
Lens Material
Glass
Material
Metal
Color Temperature
3000K
Color
White
Type
Integrated
Finish
White
Number of Lamps Supported
3
Series
Housings
Light Color
Warm White
Watts
4
Lighting Technology
LED
Dimmable
Yes
Housing Color
White
Lamp Type
Integrated LED
Description
Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story Swivels 30 degrees forward and back Able to link up to 20 together Indoor use only
- •Metal housing.
- •Power cord not included.
- •Epistar chips.
- •Includes 6-foot power cord with plug and on-line switch.
- •Includes 12-Inch jump cords.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.