
Metal Housing, 6ft Power Cord with Plug and Line Switch, 2Pcs 12inch Jump Cord, 1Pc Has 1 Tail, 2Pc (Discontinued)
- Mfr # MLE433-5-31K
- Zoro # G008209976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE433-5-31K
Zoro #
G008209976
UPC #
60646074322
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Height
0.8 in
Details
Item
Under Cabinet - Utility
Lens Material
Glass
Finish
Black
Lighting Technology
LED
Housing Color
White
Color
Black
Type
Integrated
Number of Lamps Supported
3
Dimmable
Yes
Color Temperature
3000K
Light Color
Warm White
Series
Housings
Lamp Type
Integrated LED
Material
Metal
Watts
4
Description
Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story Swivels 30 degrees forward and back Able to link up to 20 together Indoor use only
- •Metal housing.
- •Power cord not included.
- •Epistar chips.
- •Includes 6-foot power cord with plug and on-line switch.
- •Includes 12-Inch jump cords.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.