
Metal Housing 6ft Power Cord with Plug and on Line Switch, 1 Tail, Epistar Chips, Box Package (Discontinued)
- Mfr # MLE301-5-16M
- Zoro # G008210040
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE301-5-16M
Zoro #
G008210040
UPC #
60646074186
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Height
0.8 in
Details
Item
Under Cabinet - Utility
Lens Material
Glass
Light Color
Warm White
Lamp Type
Integrated LED
Housing Color
White
Dimmable
Yes
Material
Metal
Number of Lamps Supported
1
Finish
Satin Nickel
Type
Integrated
Color Temperature
3000K
Series
Housings
Color
Silver
Lighting Technology
LED
Watts
4
Description
Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story Able to link up to 20 together Indoor use only
- •Metal housing.
- •Power cord not included.
- •Epistar chips.
- •Includes 6-foot power cord with plug and on-line switch.
- •Indoor use only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.