
Metal Housing 6ft Power Cord with Plug and on Line Switch, 1 Tail, Epistar Chips Box Package (Discontinued)
- Mfr # MLE423-5-30K
- Zoro # G808209916
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE423-5-30K
Zoro #
G808209916
UPC #
60646074285
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Height
0.8 in
Details
Item
Under Cabinet - Utility
Lens Material
Glass
Dimmable
Yes
Lamp Type
Integrated LED
Finish
White
Type
Integrated
Number of Lamps Supported
1
Watts
4
Housing Color
White
Material
Metal
Color Temperature
3000K
Lighting Technology
LED
Series
Housings
Light Color
Warm White
Color
White
Description
Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story Swivels 30 degrees forward and back Able to link up to 20 together Indoor use only
- •Metal housing.
- •Power cord not included.
- •Epistar chips.
- •Includes 6-foot power cord with plug and on-line switch.
- •Indoor use only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.