This item is Discontinued.

Thomas Metal Housing, 6ft Power Cord wPlug and Line Switch, 2Pcs 12inch Jump Cord, 1Pc Has 1 Tail, 2Pcs MLE313-5-16MK

Metal Housing, 6ft Power Cord wPlug and Line Switch, 2Pcs 12inch Jump Cord, 1Pc Has 1 Tail, 2Pcs (Discontinued)

  • Mfr # MLE313-5-16MK
  • Zoro # G308209805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLE313-5-16MK
Zoro #
G308209805
UPC #
60646074216
Country of Origin
China

Dimensions

Length
2.75 in
Width
2.75 in
Height
0.8 in

Details

Item
Under Cabinet - Utility
Lens Material
Glass
Lamp Type
Integrated LED
Finish
Satin Nickel
Type
Integrated
Series
Housings
Light Color
Warm White
Dimmable
Yes
Watts
4
Color Temperature
3000K
Lighting Technology
LED
Housing Color
White
Color
Silver
Number of Lamps Supported
3
Material
Metal

Description

Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story Able to link up to 20 together Indoor use only


  • •Metal housing.
  • •Power cord not included.
  • •Epistar chips.
  • •Includes 6-foot power cord with plug and on-line switch.
  • •Includes 12-Inch jump cords.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.