
Metal Housing, 6ft Power Cord wPlug and Line Switch, 5Pcs 12inch Jump Cord, 1Pc Has 1 Tail, 5Pcs (Discontinued)
- Mfr # MLE316-5-31K
- Zoro # G608209734
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE316-5-31K
Zoro #
G608209734
UPC #
60646074230
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Height
0.8 in
Details
Item
Under Cabinet - Utility
Lens Material
Glass
Number of Lamps Supported
6
Watts
4
Dimmable
Yes
Finish
Black
Color
Black
Color Temperature
3000K
Lighting Technology
LED
Housing Color
White
Type
Integrated
Material
Metal
Lamp Type
Integrated LED
Light Color
Warm White
Series
Housings
Description
Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story
- •Metal housing.
- •Power cord not included.
- •Epistar chips.
- •Includes 6-foot power cord with plug and on-line switch.
- •Includes 12-Inch jump cords.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.