
Metal Housing, 6ft Power Cord wPlug and Line Switch, 5Pcs 12inch Jump Cord, 1Pc Has 1 Tail, 5Pcs (Discontinued)
- Mfr # MLE426-5-16MK
- Zoro # G808210127
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLE426-5-16MK
Zoro #
G808210127
UPC #
60646074360
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Height
0.8 in
Details
Item
Under Cabinet - Utility
Lens Material
Glass
Watts
4
Color Temperature
3000K
Series
Housings
Lighting Technology
LED
Number of Lamps Supported
6
Dimmable
Yes
Lamp Type
Integrated LED
Finish
Satin Nickel
Type
Integrated
Color
Silver
Material
Metal
Light Color
Warm White
Housing Color
White
Description
Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story Swivels 30 degrees forward and back Able to link up to 20 together Indoor use only
- •Metal housing.
- •Power cord not included.
- •Epistar chips.
- •Includes 6-foot power cord with plug and on-line switch.
- •Includes 12-Inch jump cords.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.