
Metal Housing, 6ft Power Cord wPlug and Line Switch, 5Pcs 12inch Jump Cord, 1Pc Has 1 Tail, 5Pcs (Discontinued)
- Mfr # MLE426-5-31K
- Zoro # G508210120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLE426-5-31K
Zoro #
G508210120
UPC #
60646074353
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Height
0.8 in
Details
Item
Under Cabinet - Utility
Lens Material
Glass
Series
Housings
Type
Integrated
Lighting Technology
LED
Watts
4
Number of Lamps Supported
6
Material
Metal
Color
Black
Color Temperature
3000K
Dimmable
Yes
Lamp Type
Integrated LED
Housing Color
White
Light Color
Warm White
Finish
Black
Description
Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story Swivels 30 degrees forward and back Able to link up to 20 together Indoor use only
- •Metal housing.
- •Power cord not included.
- •Epistar chips.
- •Includes 6-foot power cord with plug and on-line switch.
- •Includes 12-Inch jump cords.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.