
Metal Housing Without Power Cord, 2 Tail, Epistar Chips Box Package (Discontinued)
- Mfr # MLE401-5-16M
- Zoro # G808209954
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE401-5-16M
Zoro #
G808209954
UPC #
60646074278
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Height
0.8 in
Details
Item
Under Cabinet - Utility
Lens Material
Glass
Material
Metal
Color Temperature
3000K
Finish
Satin Nickel
Lamp Type
Integrated LED
Light Color
Warm White
Housing Color
White
Watts
4
Color
Silver
Number of Lamps Supported
1
Dimmable
Yes
Type
Integrated
Series
Housings
Lighting Technology
LED
Description
Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story Swivels 30 degrees forward and back Able to link up to 20 together Indoor use only
- •Metal housing.
- •Power cord not included.
- •Epistar chips.
- •Indoor use only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.