
Metal Housing Without Power Cord, 2 Tail, Epistar Chips Box Package (Discontinued)
- Mfr # MLE401-5-30
- Zoro # G608209970
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE401-5-30
Zoro #
G608209970
UPC #
60646074254
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Height
0.8 in
Details
Item
Under Cabinet - Utility
Lens Material
Glass
Finish
White
Number of Lamps Supported
1
Color
White
Light Color
Warm White
Type
Integrated
Dimmable
Yes
Lighting Technology
LED
Series
Housings
Watts
4
Housing Color
White
Lamp Type
Integrated LED
Color Temperature
3000K
Material
Metal
Description
Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story Swivels 30 degrees forward and back Able to link up to 20 together Indoor use only
- •Metal housing.
- •Power cord not included.
- •Epistar chips.
- •Indoor use only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.