
Metal Housing Without Power Cord, 2 Tail, Epistar Chips Box Package (Discontinued)
- Mfr # MLE401-5-31
- Zoro # G808209985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE401-5-31
Zoro #
G808209985
UPC #
60646074261
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Height
0.8 in
Details
Item
Under Cabinet - Utility
Lens Material
Glass
Number of Lamps Supported
1
Material
Metal
Dimmable
Yes
Lighting Technology
LED
Lamp Type
Integrated LED
Type
Integrated
Watts
4
Series
Housings
Finish
Black
Housing Color
White
Color Temperature
3000K
Light Color
Warm White
Color
Black
Description
Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story Swivels 30 degrees forward and back Able to link up to 20 together Indoor use only
- •Metal housing.
- •Power cord not included.
- •Epistar chips.
- •Indoor use only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.