
Metal Housing, Without Power Cord, 2Tail, Epistar Chips, Box Package (Discontinued)
- Mfr # MLE201-5-31
- Zoro # G508210083
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE201-5-31
Zoro #
G508210083
UPC #
60646074148
Country of Origin
China
Dimensions
Length
2.75 in
Width
2.75 in
Height
0.8 in
Details
Item
Under Cabinet - Utility
Lens Material
Glass
Light Color
Warm White
Color Temperature
3000K
Housing Color
White
Type
Integrated
Finish
Black
Dimmable
Yes
Series
Housings
Lamp Type
Integrated LED
Material
Metal
Watts
4
Color
Black
Number of Lamps Supported
1
Lighting Technology
LED
Description
Looks matter Presenting our Tuxedo Swivel Collection Undercabinet Lighting Suites LED EpistarChip efficiency, attractive, durable metal housing, range of convenient packages Choose a White, Black or Satin Nickel color story Able to link up to 20 together Indoor use only
- •Metal housing.
- •Power cord not included.
- •Epistar chips.
- •Indoor use only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.