Mushroom 8'' Wide 1Light Flush Mount, Brushed Nickel (Discontinued)
- Mfr # 7021FM/20
- Zoro # G808433168
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7021FM/20
Zoro #
G808433168
UPC #
748119076218
Country of Origin
China
Dimensions
Length
8 in
Width
8 in
Height
5 in
Details
Housing Finish
Brushed Nickel
Lamp Type
A19
Voltage
120
Watts
60
Glass Color
White
Item
Flush Mount
Series
Mushroom
Number of LEDs
1
Type
Medium
Lighting Technology
Incandescent
Housing Material
Metal
Color
Nickel
Description
Mushroom 8'' Wide 1Light Flush Mount Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.