
Notre Dame 6Light Chandelier in Oil Rubbed Bronze and Gold (Discontinued)
- Mfr # CN260621
- Zoro # G308433378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN260621
Zoro #
G308433378
UPC #
748119131191
Country of Origin
China
Dimensions
Length
24 in
Height
21 in
Width
24 in
Details
Item
Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
B11
Series
Notre Dame
Voltage
120
Light Type
Candelabra - E12
Number of Lights
6
Style
Traditional
Material
Metal
Watts
60
Color
Brown
Dimmable
No
Description
Notre Dame 6Light Chandelier in Oil Rubbed Bronze and Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.