
Outdoor Essentials 15'' High 1Light Outdoor Sconce, Black (Discontinued)
- Mfr # TG600176
- Zoro # G408204854
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG600176
Zoro #
G408204854
UPC #
748119130705
Country of Origin
United States
Dimensions
Width
6.25 in
Height
15 in
Length
6.75 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Outdoor Essentials
Light Technology
Incandescent
Watts
60
Lens Material
Plastic
Finish
Black
Glass Color
White
Type
European
Housing Material
Metal
Lamp Type
A19
Fixture Housing Color
Black
Description
Outdoor Essentials 15'' High 1Light Outdoor Sconce Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.