
Outdoor Essentials 155'' High 1Light Outdoor Post Light, Black (Discontinued)
- Mfr # TG620176
- Zoro # G708204868
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG620176
Zoro #
G708204868
UPC #
748119130729
Country of Origin
United States
Dimensions
Height
15.5 in
Length
10.5 in
Width
10.5 in
Details
Item
Post Light
Finish
Black
Glass Color
White
Housing Material
Metal
Voltage
120
Bulb Type
A19
Lens Material
Plastic
Number of Lamps
1
Dimmable
Yes
Watts
150
Color
Black
Indoor/Outdoor Usage
Outdoor
Series
Outdoor Essentials
Lighting Technology
Incandescent
Bulb Base Type
European
Description
Outdoor Essentials 155'' High 1Light Outdoor Post Light Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.