
Outdoor Essentials 16'' High 1Light Outdoor Post Light, Black (Discontinued)
- Mfr # TG30176
- Zoro # G108204895
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG30176
Zoro #
G108204895
UPC #
748119130736
Country of Origin
United States
Dimensions
Height
16 in
Width
11 in
Length
11 in
Details
Item
Post Light
Finish
Black
Glass Color
White
Color
Black
Housing Material
Metal
Lighting Technology
Incandescent
Voltage
120
Bulb Type
A19
Indoor/Outdoor Usage
Outdoor
Bulb Base Type
European
Watts
150
Lens Material
Plastic
Series
Outdoor Essentials
Dimmable
Yes
Number of Lamps
1
Description
Outdoor Essentials 16'' High 1Light Outdoor Post Light Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.