
Outdoor Essentials 425'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (Discontinued)
- Mfr # TG500171
- Zoro # G208204818
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG500171
Zoro #
G208204818
UPC #
748119130637
Country of Origin
United States
Dimensions
Width
10.5 in
Height
4.25 in
Length
6 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Outdoor Essentials
Light Technology
Incandescent
Watts
60
Lens Material
Plastic
Finish
Oil Rubbed Bronze
Glass Color
White
Type
European
Lamp Type
A19
Housing Material
Metal
Fixture Housing Color
Bronze
Description
Outdoor Essentials 425'' High 1Light Outdoor Sconce Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.