
Outdoor Essentials 515'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (Discontinued)
- Mfr # TG552171
- Zoro # G208204771
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TG552171
Zoro #
G208204771
UPC #
748119130699
Country of Origin
United States
Dimensions
Width
10.25 in
Height
5.15 in
Length
10.25 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Outdoor Essentials
Light Technology
Incandescent
Watts
75
Lens Material
Plastic
Finish
Oil Rubbed Bronze
Glass Color
White
Lamp Type
A19
Fixture Housing Color
Bronze
Type
European
Housing Material
Metal
Description
Outdoor Essentials 515'' High 1Light Outdoor Sconce Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.