
Outdoor Essentials 515'' High 1Light Outdoor Sconce, White (Discontinued)
- Mfr # TG551174
- Zoro # G508204792
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TG551174
Zoro #
G508204792
UPC #
748119130682
Country of Origin
United States
Dimensions
Width
10.25 in
Height
5.15 in
Length
10.25 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Outdoor Essentials
Light Technology
Incandescent
Watts
75
Lens Material
Plastic
Finish
White
Glass Color
White
Housing Material
Metal
Type
European
Lamp Type
A19
Fixture Housing Color
White
Description
Outdoor Essentials 515'' High 1Light Outdoor Sconce White
- •10.25in W x 10.25in D x 5.15in H
- •Item available in white
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Rated for outdoor use
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.