
Outdoor Essentials 6'' High 2Light Outdoor Sconce, White (Discontinued)
- Mfr # SL49468
- Zoro # G808204942
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL49468
Zoro #
G808204942
UPC #
020389185594
Country of Origin
China
Dimensions
Width
10 in
Height
6 in
Length
6 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Outdoor Essentials
Light Technology
Incandescent
Watts
150
Lens Material
No Shade
Finish
White
Glass Color
No Shade
Fixture Housing Color
White
Housing Material
Metal
Description
Outdoor Essentials 6'' High 2Light Outdoor Sconce White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.