
Outdoor Essentials 7'' High 1Light Outdoor Sconce, White (Discontinued)
- Mfr # SL94358
- Zoro # G508205003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL94358
Zoro #
G508205003
UPC #
020389145413
Country of Origin
China
Dimensions
Width
6 in
Height
7 in
Length
7 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Outdoor Essentials
Light Technology
Incandescent
Watts
60
Lens Material
Glass
Finish
White
Glass Color
White
Housing Material
Metal
Fixture Housing Color
White
Type
Medium
Description
Outdoor Essentials 7'' High 1Light Outdoor Sconce White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.