
Parallel 1Light Ceiling Lamp in Brushed Nickel (Discontinued)
- Mfr # SL705078
- Zoro # G008433852
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL705078
Zoro #
G008433852
UPC #
020389165268
Country of Origin
China
Dimensions
Length
14 in
Width
14 in
Height
4.02 in
Details
Housing Finish
Brushed Nickel
Watts
22
Item
Flush Mount
Lighting Technology
Fluorescent
Number of LEDs
1
Series
Parallel
Type
Bi-Pin
Housing Material
Acrylic
Color
Silver
Description
Parallel 1Light Ceiling Lamp in Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.