
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL746078
Zoro #
G508433888
UPC #
20389165312
Country of Origin
Unknown
Dimensions
Height
10.63 in
Length
4 in
Width
8.5 in
Details
Color
Silver
Item
Vanity Light
Housing Finish
Brushed Nickel
Number of Lights
1
Style
Modern/Contemporary
Lamp Watts
26
Housing Material
Metal
Series
Parallel
Description
Parallel 1Light Wall Lamp in Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.