
Park Avenue 12'' High 1Light Outdoor Sconce, Black (Discontinued)
- Mfr # SL94717
- Zoro # G408205004
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL94717
Zoro #
G408205004
UPC #
020389127464
Country of Origin
China
Dimensions
Width
5.5 in
Height
12 in
Length
6 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Park Avenue
Light Technology
Incandescent
Watts
100
Lens Material
No Shade
Finish
Black
Glass Color
No Shade
Fixture Housing Color
Black
Housing Material
Metal
Type
Medium
Description
Park Avenue 12'' High 1Light Outdoor Sconce Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.