Zoro Homepage
This item is Discontinued.
Thomas Park Avenue 175'' High 1Light Outdoor Sconce, Black SL94727

Park Avenue 175'' High 1Light Outdoor Sconce, Black (Discontinued)

  • Mfr # SL94727
  • Zoro # G708205124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL94727
Zoro #
G708205124
UPC #
20389127419
Country of Origin
China

Dimensions

Width
5.5 in
Height
17.5 in
Length
6 in

Details

Item
Outdoor Wall Sconce
Voltage
120
Series
Park Avenue
Light Technology
Incandescent
Watts
100
Lens Material
No Shade
Finish
Black
Glass Color
No Shade
Fixture Housing Color
Black
Type
Medium
Housing Material
Metal

Description

Park Avenue 175'' High 1Light Outdoor Sconce Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.