
Park Slope 31'' Wide 6Light Chandelier, Brushed Nickel (Discontinued)
- Mfr # CN330622
- Zoro # G108433493
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CN330622
Zoro #
G108433493
UPC #
748119143170
Country of Origin
China
Dimensions
Width
31 in
Length
11 in
Height
7 in
Details
Item
Chandelier
Housing Finish
Brushed Nickel
Glass Color
No Shade
Voltage
120
Lighting Technology
Incandescent
Watts
60
Light Type
Candelabra
Material
Metal
Number of Lights
6
Style
Transitional
Color
Nickel
Series
Park Slope
Housing Material
No Shade
Description
Park Slope 31'' Wide 6Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.