
Pendenza 1325'' Wide 2Light Flush Mount, Oiled Bronze (Discontinued)
- Mfr # SL878215
- Zoro # G608433696
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL878215
Zoro #
G608433696
UPC #
20389005687
Country of Origin
China
Dimensions
Length
13.25 in
Width
13.25 in
Height
5.5 in
Details
Housing Finish
Oiled Bronze
Voltage
120
Watts
60
Glass Color
White
Item
Flush Mount
Color
Bronze
Type
Medium
Lighting Technology
Incandescent
Series
Pendenza
Number of LEDs
2
Housing Material
Metal
Description
Pendenza 1325'' Wide 2Light Flush Mount Oiled Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.