
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TN0005715
Zoro #
G908433778
UPC #
20389204134
Country of Origin
China
Dimensions
Height
11.5 in
Length
8 in
Width
4.5 in
Details
Item
Vanity Light
Color
Brown
Housing Finish
Oiled Bronze
Number of Lights
1
Style
Transitional
Series
Pendenza
Housing Material
Metal
Lamp Watts
100
Description
Pendenza 1Light Wall Lamp in Oiled Bronze
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.