
Pendenza 20'' Wide 3Light Vanity Light, Oiled Bronze (Discontinued)
- Mfr # SL715315
- Zoro # G908433761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL715315
Zoro #
G908433761
UPC #
20389004079
Country of Origin
China
Dimensions
Height
11.5 in
Length
8.25 in
Width
20 in
Details
Color
Bronze
Item
Vanity Light
Housing Finish
Oiled Bronze
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Traditional
Shade Material
Glass
Housing Material
Metal
Lighting Technology
Incandescent
Series
Pendenza
Glass Color
White
Lamp Watts
100
Description
Pendenza 20'' Wide 3Light Vanity Light Oiled Bronze
- •20in W x 8.25in D x 11.5in H
- •Item available in oiled bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Can be used in DAMP Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.