
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK0008715
Zoro #
G508433703
UPC #
020389204189
Country of Origin
China
Dimensions
Length
26.5 in
Height
26.75 in
Width
26.5 in
Details
Item
Chandelier
Housing Finish
Oiled Bronze
Lamp Type
A19
Material
Glass
Number of Lights
8
Color
Brown
Style
Transitional
Watts
100
Light Type
Medium - E26
Series
Pendenza
Description
Pendenza 8Light Chandelier in Oiled Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.