Zoro Homepage
This item is Discontinued.
Thomas Piston Air Compressor, 1/10HP, 12VDCV 115ADC56/12

Piston Air Compressor, 1/10HP, 12VDCV (Discontinued)

  • Mfr # 115ADC56/12
  • Zoro # G2179572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115ADC56/12
Zoro #
G2179572
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
5.5 in
Outlet Size
1/8 in
Overall Height
5.25 in
Inlet Size
1/8 in
Stroke Length
1/2 in

Description

Piston Air Compressor, Lubrication Type Oil Free, Number of Cylinders 1, Output Power 0.07 hp, Phase Single, Voltage 12V DC, Maximum Continuous Pressure 120 psi, Maximum Intermittent Pressure 120 psi, Free Air Flow Rate 0.18 cfm, Maximum Speed 4,000 RPM, Inlet Size 1/8 in, Outlet Size 1/8 in, Outlet Type Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.