
Pittman 14'' Wide 2Light Flush Mount, Sienna Bronze (Discontinued)
- Mfr # 190071719
- Zoro # G208432600
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190071719
Zoro #
G208432600
UPC #
20389201379
Country of Origin
China
Dimensions
Length
14 in
Width
14 in
Height
6 in
Details
Housing Finish
Sienna Bronze
Voltage
120
Watts
60
Glass Color
White
Item
Flush Mount
Color
Bronze
Housing Material
Metal
Lighting Technology
Incandescent
Type
Medium
Number of LEDs
2
Series
Pittman
Description
Pittman 14'' Wide 2Light Flush Mount Sienna Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.