
Pittman 18'' Wide 3Light Pendant, Brushed Nickel (Discontinued)
- Mfr # 190061217
- Zoro # G308432579
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190061217
Zoro #
G308432579
UPC #
20389201201
Country of Origin
China
Dimensions
Height
20 in
Length
18 in
Width
18 in
Details
Color
Nickel
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Glass Color
White
Lighting Technology
Incandescent
Watts
100
Series
Pittman
Material
Metal
Description
Pittman 18'' Wide 3Light Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.