
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190061719
Zoro #
G008432565
UPC #
20389201218
Country of Origin
Unknown
Dimensions
Height
20 in
Length
18 in
Width
18 in
Details
Color
Brown
Voltage
120
Number of Lights
3
Style
Transitional
Item
Pendant
Finish
Sienna Bronze
Watts
100
Material
Metal
Series
Pittman
Description
Pittman 3Light Pendant in Sienna Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.