
Plandome 6'' Wide Integrated LED Flush Mount, White (Discontinued)
- Mfr # MLE1590-5-30
- Zoro # G908433693
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLE1590-5-30
Zoro #
G908433693
UPC #
748119143637
Country of Origin
China
Dimensions
Length
6 in
Width
6 in
Height
1 in
Details
Housing Finish
White
Lamp Type
Integrated LED
Voltage
120
Lumens
900
Dimmable
Yes
Glass Color
No Shade
Item
Flush Mount
Color Rendering Index
90
Series
Plandome
Lighting Technology
LED
Housing Material
Metal
Number of LEDs
1
Color Temperature
3000K
Light Color
Warm White
Color
White
Description
Plandome 6'' Wide Integrated LED Flush Mount White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.