
Prestige 9'' High 1Light Sconce, Sable Bronze (Discontinued)
- Mfr # SL854122
- Zoro # G908433624
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL854122
Zoro #
G908433624
UPC #
020389164193
Country of Origin
China
Dimensions
Height
9 in
Length
9.5 in
Width
7.5 in
Details
Item
Vanity Light
Color
Bronze
Housing Finish
Sable Bronze
Lamp Type
A19
Voltage
120
Number of Lights
1
Light Type
Medium
Style
Traditional
Shade Material
Glass
Series
Prestige
Glass Color
Beige / Off White
Lamp Watts
100
Lighting Technology
Incandescent
Housing Material
Metal
Description
Prestige 9'' High 1Light Sconce Sable Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.