Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1NSPQC
Zoro #
G808210295
UPC #
20389161482
Country of Origin
Unknown
Dimensions
Height
7.5 in
Width
6.5 in
Length
10.5 in
Details
Item - Recessed Down Light
Recessed
Reflector or Baffle Color
Brown
Finish
Brown
Material
Metal
Switch Style
Modern/Contemporary
Description
Recessed Hsg Recessed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.