Ridgewood 18'' High 1Light Outdoor Sconce, Hazelnut Bronze (Discontinued)
- Mfr # 8421EW/70
- Zoro # G308204596
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8421EW/70
Zoro #
G308204596
UPC #
830335023562
Country of Origin
China
Dimensions
Width
11 in
Height
18 in
Length
14 in
Details
Item
Outdoor Wall Sconce
Voltage
120
Series
Ridgewood
Light Technology
Incandescent
Watts
75
Lens Material
Glass
Finish
Hazelnut Bronze
Glass Color
Clear
Lamp Type
A19
Fixture Housing Color
Bronze
Type
Medium
Housing Material
Metal
Description
Ridgewood 18'' High 1Light Outdoor Sconce Hazelnut Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.