
Riva 16'' Wide 3Light Pendant, Painted Bronze (Discontinued)
- Mfr # SL826663
- Zoro # G408433667
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL826663
Zoro #
G408433667
UPC #
020389193070
Country of Origin
China
Dimensions
Height
19 in
Length
16 in
Width
16 in
Details
Color
Bronze
Lamp Type
A19
Voltage
120
Number of Lights
3
Light Type
Medium
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Painted Bronze
Glass Color
White
Material
Metal
Series
Riva
Lighting Technology
Incandescent
Watts
100
Description
Riva 16'' Wide 3Light Pendant Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.