
Riva 25'' Wide 5Light Chandelier, Painted Bronze (Discontinued)
- Mfr # SL881163
- Zoro # G608433672
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL881163
Zoro #
G608433672
UPC #
20389193032
Country of Origin
China
Dimensions
Height
23 in
Width
25 in
Length
25 in
Details
Item
Chandelier
Housing Finish
Painted Bronze
Lamp Type
A19
Glass Color
White
Housing Material
Glass
Style
Transitional
Voltage
120
Material
Metal
Number of Lights
5
Series
Riva
Lighting Technology
Incandescent
Watts
100
Color
Bronze
Light Type
Medium
Description
Riva 25'' Wide 5Light Chandelier Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.