
Riva 32'' Wide 9Light Chandelier, Painted Bronze (Discontinued)
- Mfr # SL881363
- Zoro # G008433630
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL881363
Zoro #
G008433630
UPC #
020389193049
Country of Origin
China
Dimensions
Height
27 in
Width
32 in
Length
32 in
Details
Item
Chandelier
Housing Finish
Painted Bronze
Lamp Type
A19
Glass Color
White
Material
Metal
Light Type
Medium
Number of Lights
9
Lighting Technology
Incandescent
Watts
60
Housing Material
Glass
Series
Riva
Voltage
120
Color
Bronze
Style
Transitional
Description
Riva 32'' Wide 9Light Chandelier Painted Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.